Beli mesin cordless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Cordless Sander (Mesin Amplas)
    Mulai

    Rp879.900

    KRISBOW Cordless Sander (Mesin Amplas)
    atribut:
    • Pad Size (mm): 135x135x95
    • Pad Type: Hook & Loop
    • No Load Speed (rpm): 11000
  2. KRISBOW Cordless Multi Cutter (Mesin Pemotong Serbaguna)
    Mulai

    Rp1.099.900

    KRISBOW Cordless Multi Cutter (Mesin Pemotong Serbaguna)
    atribut:
    • Oscillation Angle (°): 2.8
    • Battery Power (V/mAH): DC 12/1500
    • Battery Type: Lithium Ion
    • No Load Speed (rpm): 5000-15000
  3. KRISBOW Cordless Glue Gun (Lem Tembak)
    Mulai

    Rp499.900

    KRISBOW Cordless Glue Gun (Lem Tembak)
    Deskripsi:
    Cordless Glue Gun 4V 1.5AH CGG4-7
    atribut:
    • Glue Stick Diameter (mm): 7.2
    • Pre Heat Time: 15-30 Sec
    • Battery Power (VDC): 4
    • Battery Type: Lithium Ion
    • Dimensions (LxWxH) (cm): 17x6.5x12
  4. Mesin HL Inverter TIG
    Mulai

    Rp2.599.900

    Mesin HL Inverter TIG
    Deskripsi:
    1 box includes:- 1 Unit Inverter TIG 200 + Dus Kemasan (Include Sterefoam didalamnya)- 1 Stang Las- 1 Stang Massa- 1 Kacamata Las- Untuk Kelengkapan bawaan unit, bisa cek di slide gambar.- Manual Book & Kartu Garansi
    atribut:
    • Power Voltage (V/Hz): 220/50-60
    • Rated Input Current (A): 27
    • Power Capacity (kVa): 6(6.000W)
    • Range of Output Current (A): 10-200
    • Arc-leading: HF Vibration
    • Efficiency (%): 85
    • Protection Class: IP21S
    • No. Load Voltage (V): 56
    • Rated Output Current (A) : 200/18V
  5. KRISBOW Gergaji Mesin Teleskopik Tanpa Kabel
    Mulai

    Rp2.899.900

    KRISBOW Gergaji Mesin Teleskopik Tanpa Kabel
    Deskripsi:
    Cordless Telescopic Chain Saw 200mm 18V
    atribut:
    • Battery Lithium Ion (AH): 2
    • Voltage (V): 18
    • Cutting Capacity (mm): 16
    • Chain Speed (rps): 3.76
    • Retracable Length (mm): 1830-2770
    • Pivoting Head: 7 position
  6. Mesin HL Cordless Drill Box Set
    Mulai

    Rp349.900

    Mesin HL Cordless Drill Box Set
    atribut:
    • Torque Set: 18+1
  7. KRISBOW Cordless Jigsaw (Gergaji Listrik)
    Mulai

    Rp1.699.900

    KRISBOW Cordless Jigsaw (Gergaji Listrik)
    Deskripsi:
    Cordless Jig Saw 45mm 18V ESJ-18C
    atribut:
    • Cutting Capacity Wood (mm): 45
    • Cutting Capacity Steel (mm): 6
    • Cutting Angle: 0° ~ 45° (Left & Right)
    • Stroke length (mm): 25.4
    • Blade Holder Type: Fast Release Blade
    • Battery Power (VDC): 18
    • Battery Type: Lithium Ion
    • Dimensions (LxWxH) (cm): 33x10x21
    • No Load Speed (rpm): 0-2400
  8. BOSCH Cordless Planer (Mesin Serut Kayu)
    Mulai

    Rp7.699.900

    BOSCH Cordless Planer (Mesin Serut Kayu)
    Deskripsi:
    -Fast and precise work rate due to continuously variable depth-of-cut setting up to 1.6mm -High surface quality due to ultra-sharp and durable TC reversible blades -Light weight (only 2.6kg) for comfortable work
  9. INGCO Cordless Circular Saw Lithium Ion
    Mulai

    Rp1.099.900

    INGCO Cordless Circular Saw Lithium Ion
    Deskripsi:
    INGCO P20S Cordless Circular Saw (6 1/2inch) // Gergaji Serkel Kayu
    atribut:
    • Voltage (V): 20
    • Blade Diameter (mm): 165
    • Cutting Capacity (mm): 45°: 38, 90°: 55
    • No Load Speed (rpm): 4600
  10. KRISBOW Mesin Pemotong Rumput Tanpa Kabel
    Mulai

    Rp1.799.900

    KRISBOW Mesin Pemotong Rumput Tanpa Kabel
    Deskripsi:
    Cordless Grass Shear and Trimmer 18V
    atribut:
    • Battery Lithium Ion (AH): 2
    • Voltage (V): 18
    • Cutting Width (mm): 92
    • Output Shaft Speed (rpm): 1200
    • Hedge Trimmer Cutting Dia. (mm): <7.6
    • Included Battery and Charger: Yes
  11. BLACK+DECKER Cordless Screwdriver Lithium Ion in Line
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    BLACK+DECKER Cordless Screwdriver Lithium Ion in Line
    Deskripsi:
    Fitur - Obeng elektrik ini dilengkapi dengan ujung magnet sehingga mata bor tidak mudah jatuh - Tersedia lampu LED pada obeng elektrik untuk menerangi area kerja - Fitur Wire Stripper untuk mengupas kabel - Ergonomis dan anti slip karena dilengkapi dengan rubber pada handle (pegangan) obeng - Dilengkapi dengan 27 aksesoris yang sudah termasuk di dalam isi paket Spesifikasi - Daya : 4V - Jenis Baterai : Li-Ion - Tipe : Cordless (tanpa kabel, bisa di charge) - Kecepatan : 320 rpm - Torsi : Pengaturan torsi dengan 6 pilihan tingkatan hingga 5Nm Isi Paket 1 x 4V Li-ion Screwdriver 1 x Kabel USB 1 x Box Transparan 1 x Adaptor charger 1 x 8 precision screw bit 1 x (2) 50mm longer bit 1 x (16) 25mm screw bits
    atribut:
    • Power (V): 4
    • Battery Type: Li-Ion
    • Type: Cordless (tanpa kabel, bisa di charge)
    • No Load Speed (rpm): 320
  12. BOSCH Cordless Orbital Sander (Mesin Amplas Orbital)
    Mulai

    Rp2.899.900

    BOSCH Cordless Orbital Sander (Mesin Amplas Orbital)
    Deskripsi:
    Professional Cordless quarter sheet sander pertama di duniaEfisiensi pelepasan yang tinggiDesain terpadu dan ergonomisBantalan ampelas yang tahan lama dan mudah-menggunakan sistem menjepit
    atribut:
    • Emery Plate (mm): 113x101
    • Sanding Surface (cm²): 114
    • Battery Voltage (V): 18
    • Vibration Emission Value ah (m/s²): 7.5 (panel Material Sanding)
    • Uncertainty K (m/s²): 1.5
    • Diameter of The Oscillating Circuit (mm): 1.6
    • K3L License: Yes
    • Orbital Motion Rate at No Load (opm): 22000
    • Sanding Sheet for Gluing (mm): 115x140
    • Sanding Sheet with Adhesive (mm): 115x107
  13. Mesin HL High Pressure Cleaner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Mesin HL High Pressure Cleaner
    atribut:
    • Rated Voltage (V): 220
  14. BOSCH Cordless Screwdriver (Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  15. KYOTO TOOL (KTC) Cordless Grease Gun
    Mulai

    Rp9.999.900

    KYOTO TOOL (KTC) Cordless Grease Gun
    Deskripsi:
    Work can be done just by pulling the trigger, eliminating the need for cumbersome manual work.Rechargeable charging is possible by using a lithium-ion battery.Exclusively for 400cc cartridge grease.Electric cordless type that makes filling grease easy.It has an environmentally friendly design with little leftover grease.Comes with a carrying case for convenient storage and transportation.Purpose:Grease filling from the grease nipple.
    atribut:
    • Capacity (cc): 400
    • Charging Time: about 60 minutes
    • Nozzle connection screw: Rc1/8
    • Oil Tank Diameter (mm): 63
    • Total Length (mm): 472
    • Applicable Grease Consistency: No.1 to 2
    • Discharge Amount (cc/minute): 75
    • Input Voltage (V): DC18
    • Maximum Pressure (MPa): 40
    • Model : Rechargeable
    • Nozzle Length (mm): 750
  16. INGCO Cordless Glue Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    INGCO Cordless Glue Gun
    Deskripsi:
    INGCO Glue Gun // Mesin Alat Pemanas Tembakan Lem Tembak Lilin Bakar Panas Cair
  17. INGCO Cordless Brush Cutter and String Trimmer Lithium Ion
    Mulai

    Rp2.499.900

    INGCO Cordless Brush Cutter and String Trimmer Lithium Ion
    Deskripsi:
    INGCO P20S Brushless 2-in-1 Bush Cutter // Mesin Cordless Potong Rumput Pisau Senar Baterai
    atribut:
    • Voltage (V): 40
    • Blade Cutting Diameter (mm): 255
    • Trimmer Cutting Diameter (mm): 330
    • Set Contents: Battery and charger not included With 1pcs trimmer head With 1pcs 3T blade
    • Line Diamater (mm): round 2.0
    • Line Length (m): 5
    • No Load Speed (rpm): 0-5500/ 0-7500
  18. KRISBOW Cordless Impact Wrench (Bor Listrik)
    Mulai

    Rp1.399.900

    KRISBOW Cordless Impact Wrench (Bor Listrik)
    atribut:
    • Impact Rate (ipm): 0-3300
    • No Load Speed (rpm): 0-2200
Daftar Harga mesin cordless Terbaru April 2026
KRISBOW Cordless Sander (Mesin Amplas)Rp879.900
KRISBOW Cordless Multi Cutter (Mesin Pemotong Serbaguna)Rp1.099.900
Mesin HL Cordless DrillRp269.900
KRISBOW Cordless Glue Gun (Lem Tembak)Rp499.900
Mesin HL Inverter TIGRp2.599.900
KRISBOW Gergaji Mesin Teleskopik Tanpa KabelRp2.899.900
Mesin HL Cordless Drill Box SetRp349.900
KRISBOW Cordless Jigsaw (Gergaji Listrik)Rp1.699.900
BOSCH Cordless Planer (Mesin Serut Kayu)Rp7.699.900
INGCO Cordless Circular Saw Lithium IonRp1.099.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)